
6 pieces in stock at Vaughan, ON as of 8:56 PM. Directions. Call: (289) 474-5447
Temporarily out of stock in Mississauga, ON as of 8:56 PM.
| Attribute | Value |
|---|---|
| Diameter | 3.175 mm (1/8”) |
| Length | 355 mm (14”) |
| Tube Size | 5 lbs (2.27 kg) |
| EAN | 0662303217679 |
| Sureweld 7014 is an iron powder coated electrode permitting the use of higher welding currents while improving the deposition rate |
| High speeds and high heats can be used without undercut |
| Sureweld 7014 is widely used for welding mild steels such as ASTM A-36, A-113, A-283, A-284, A-285, A-306, A-515 and A-516 |